Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
10In, 80-Teeth Circular Saw Blade, Carbide Tip (Discontinued)
Mfr # DW3219PT
Zoro # G7639782
Not eligible for select promotions
This Product is Discontinued
Key Features
- Plate Thickness 0.071 in
- Blade Dia. 10 in
- For Use With Miter and Table Saws
- Hook Angle 5 Degrees
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3219PT
- Zoro # G7639782
- UPC # 885911180702
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4-1/2" |
Arbor Size | 5/8 in |
Cut Width | 0.098 in |
Max. Cutting Depth | 4 1/2 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Plastic, Metal Cutting Type Solid Stock, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.