Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
10In, 50-Teeth Circular Saw Blade (Discontinued)
Mfr # DW7150PT
Zoro # G7639511
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Hole 5/8"
- Primary Saw Application General Purpose
- Hook Angle 15 Degrees
- Blade Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW7150PT
- Zoro # G7639511
- UPC # 028877568751
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.098 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 50, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB+R, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.