Shop All Tape Measures
Dewalt
100 ft Tape Measures, 3/8 in Blade
Mfr # DWHT34036
Zoro # G7637445
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8"
- Features Corrosion-Resistant, Tether Ready
- Blade Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT34036
- Zoro # G7637445
- UPC # 076174340365
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 100 ft |
Blade Length - SAE | 100 ft |
Description
Tape Measure, Features Corrosion-Resistant, Tether Ready, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Yellow, Lock Type Push Button, Graduation Units Feet, Inches, Standout Length Not Applicable, Case Type Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Balancer, BHD119, BSD-120 (BSD-120)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- WIHA Long Nose Plier (32621)
- EMPIRE LEVEL 24" UltraView LED Magnetic Box Level (EM95.24)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- DEWALT Tape Measure, 35ft. (DWHT36235THS)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- PIPEMAN 24 In OD Tape Measure by 100ths (416-04-024)
- Dewalt Tape Measures