Shop All Cut-Off Wheels
Dewalt
10" x 7/64" x 5/8" general purpose cutting wheel
Mfr # DW8005
Zoro # G0322940
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
Not eligible for select promotions
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8005
- Zoro # G0322940
- UPC # 028877321424
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 5/8" |
Diameter | 10" |
Connector Size | 5/8 in |
Overall Diameter | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 7/64" |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Primary Material Applicationn | Steel |
Wheel Type | Type 1 |
Overall Thickness | 0.109 in |
Maximum Operating Speed | 6,100 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 10 in, Overall Thickness 0.109 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24R, Wheel Type Type 1, Maximum Operating Speed 6,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/8 Shank (310-002084)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67381)
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- DEWALT 16" x 7/64" x 1" general purpose cutting wheel (DW8010)
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" (66243427764)
- Dewalt Cut-Off Wheels