Shop All Diamond Saw Blades
Dewalt
10" x .060" Porcelain Tile Blade Wet
Mfr # DW4762
Zoro # G8053035
product price: $54.49
/ea
Not eligible for select promotions
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Arbor Shape Round
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4762
- Zoro # G8053035
- UPC # 028877468884
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 4" |
Max. Cutting Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 6,000 RPM |
For Use With | Wet Cutting Tile Saws |
Plate Thickness | 0.06 in |
Arbor Hole | 5/8" |
Max. RPM | 5400 |
Diamond Knockout | No |
Grade | Best |
Application | Porcelain |
Primary Saw Application | Masonry |
Item | Diamond Saw Blade |
Series | DEWALT(R) |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,000 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 4 in, Grade Best
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Machine Vise with Fixed Base (3W761)
- PURDY Knife Putty Stiff Ss 2In (14A900025)
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- OX TOOLS Trade Asphalt 12'' Diamond Blade - 1 - 20mm bore (OX-TA10-12)
- Dewalt Power Saw Blades