Shop All Table Saws & Tile Saws
Dewalt
10" Wet Tile Saw w/Stand
Mfr # D24000S
Zoro # G502648592
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Table Width 25-1/2 in
- Table Length 35 in
- Maximum RPM 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # D24000S
- Zoro # G502648592
- UPC # 28877518503
- Country of Origin Unknown
- Category Table Saws & Tile Saws
Dimensions
Table Width | 25-1/2 in |
Table Length | 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Maximum RPM | 4200 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- DEWALT Table Saw 8.25 in Blade Dia., 24 1/4 in (DWE7485WS)
- DEWALT Cordless Cordless Table Saw 8-1/4 in Blade Dia. (DCS7485T1/ DCB606)
- DEWALT 10 in. Wet Tile Saw (D24000)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- Dewalt Table Saws & Tile Saws