Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
10" Steel HG Planer Saw Blade (Discontinued)
Mfr # DW3372
Zoro # G7635661
Not eligible for select promotions
This Product is Discontinued
Key Features
- Tooth Grind ATB
- Tip Material Metal Tipped
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Hook Angle 15 Degrees
- Blade Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW3372
- Zoro # G7635661
- UPC # 028874033726
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.075 in, Tip Material Metal Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.086 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.