Shop All Impact Bits
Dewalt
10 PC Set Black & Gold Impact Ready Set
Mfr # DWAH1110
Zoro # G609440013
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 1/8 in
- Cutting Direction Right Hand
- Shank Hex Size 1/4 in
- Impact Rating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAH1110
- Zoro # G609440013
- UPC # 885911878432
- Country of Origin China
- Category Impact Bits
Dimensions
Overall Length | 5 1/8 in |
Shank Hex Size | 1/4 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Flute Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit Sets |
Cutting Direction | Right Hand |
Impact Rating | Yes |
Decimal Equivalent | 0.13 in |
Finish - Machining | Black & Gold |
Number of Drill Bits | 10 |
Description
Drill Bit Sets, Number of Drill Bits 10, Black & Gold, Decimal Equivalent 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- DRILL AMERICA 3/4" NPT Tap and 59/64" HSS Drill Bit (POU3/4NPTW/DRILL)
- OSG Straight Flute Hand Tap , M7-1.00 , Plug , 4 Flutes, Metric Coarse (1973100)
- DEWALT 17 PC Set Black & Gold Impact Ready Set (DWAH1117)
- DEWALT 7 PC Set Black & Gold Impact Ready Set (DWAH1107)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK15 (IBPH230P15T)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- VESSEL NECK TORSION Insert Bit PH3x25.4, PK3 (NTPH3254P3)
- Dewalt Impact Bits