Shop All Nut Setters and Bit Holders
Dewalt
10 Pc. Screwdriving Set - IMPACT READY(R)
Mfr # DWPVTSET
Zoro # G7417934
product price: $10.29
/ea
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Includes (1) Holder, (5) 1" PR2, (2) 1" SL8, (2) Double Ended Drywall Bits
- Number of Pieces 10
- Impact Rated No
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWPVTSET
- Zoro # G7417934
- UPC # 885911061001
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Holder, (5) 1" PR2, (2) 1" SL8, (2) Double Ended Drywall Bits |
Number of Pieces | 10 |
Impact Rated | No |
Item | Pivot Holder and Bit Set |
Fastening Tool Material | Steel |
Application | Screwdriving |
Description
Pivot Holder and Bit Set, Fastening Tool Material Steel, Impact Rated No, Number of Pieces 10, Includes (1) Holder, (5) 1 in PR2, (2) 1 in SL8, (2) Double Ended Drywall Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Indicator, X002352 (X002352)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- Dewalt Nut Setters and Bit Holders