Shop All Wet Dry Vacuums
This Product is Discontinued
Dewalt
10 Gallon Wet/Dry HEPA/RRP Dust Extractor (Discontinued)
Mfr # DWV012
Zoro # G7419867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 155 cfm
- Amps 15
- Filter Type HEPA
- Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWV012
- Zoro # G7419867
- UPC # 885911222754
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 15 ft |
Tank Size | 10 gal |
Vacuum Hose Dia. | 1 1/4 in |
Width | 18 1/2 in |
Power Cord Length | 8 ft |
Length | 23 1/2 in |
Height | 27 1/4 in |
Vacuum Hose Length | 15 ft |
Overall Height | 27 1/4 in |
Overall Width | 18 1/2 in |
Overall Length | 23 1/2 in |
Cord Length | 8 ft |
Hose Diameter | 1 1/4 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 155 cfm, Voltage 120 V AC, Horsepower 1 7/8 hp, Kit Contents (1) Dust Extractor, (1) DWV9316 Antistatic Hose, (1) DWV9402 Fleece Bag, (2) DWV9330 HEPA Filters, Pickup Type Dry/Wet, Collection Type Bagless/Disposable Bag, Tank Size 10 gal, Hose Diameter 1 1/4 in, Tank Dry Capacity 10 gal, Tank Wet Capacity 10 gal, Hose Length 15 ft, Power Source Corded, Water Lift 75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.