Shop All Stepladders
Dewalt
10 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # DXL3030-10
Zoro # G8577807
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Not eligible for select promotions
$490.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXL3030-10
- Zoro # G8577807
- UPC # 728865121455
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 30 in |
Step Depth | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 85 in |
Net Weight | 57 lbs. |
Step Tread | Ribbed |
Series | DXL3030 |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 85 in, Bottom Width 30 in, Step Depth 3 3/4 in, Step Tread Ribbed, Series DXL3030, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Crossmember Straight Back, 12" H, 2" D (PGBLKH-5)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- DEWALT 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-08)
- DEWALT 10 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-10)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- Dewalt Ladders