Shop All Tiling Accessories
Dewalt
10" Continuous Rim Glass Tile Blade
Mfr # DWA4769
Zoro # G0332810
product price: $84.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4769
- Zoro # G0332810
- UPC # 885911479349
- Country of Origin Thailand
- Category Tiling Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Continuous Rim Glass Tile Blade,10" |
Description
Continuous Rim Glass Tile Blade,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 8" x 2 (GG433PF)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- DEWALT 1/4" Rotary Masonry Bit (DW2574)
- DEWALT 4-3/8" x .060" Porcelain Tile Blade Wet/Dry (DW4738)
- REJUVENATE WHITE GROUT PEN 2PK (RJ2GMW)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- OXFORD Three-HolePunchedIndexforBinder, PK20 (13V)
- BON TOOL Bon 14-555 Linoleum Roller, 75 Lb (14-555)
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- QEP Grout Sealer Bottle w/Roller, 12 oz (10279)
- Dewalt Tiling Accessories