Shop All Circular Saw Blades
Dewalt
10" Construction Miter/Table Saw Blades
Mfr # DW3106P5
Zoro # G1807057
original price:
$41.99
12% off
new price: $36.79
/pk 2, $18.40/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application General Purpose
- Number of Teeth 32/60
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- For Use With Circular, Table, Radial Arm and Miter Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3106P5
- Zoro # G1807057
- UPC # 028877308937
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.095 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32/60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in, 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- BETA Combination Wrench, Bright, 19mm (000420619)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- QIC TOOLS 9in Standard Cut-off Saw Blades 5/8in Bore (CS7.9.58.60)
- Dewalt Circular Saw Blades