Dewalt

10" Construction Miter/Table Saw Blades (Discontinued)


Not eligible for select promotions
This Product is Discontinued
Shop for all Circular Saw Blades

Key Features

  • Tip Material Carbide Tipped
  • Arbor Hole 5/8"
  • Hook Angle 5 Degrees
  • Number of Teeth 32
  • For Use With Circular, Table, Radial Arm and Miter Saws
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cutting Depth 4"
Blade Dia. 10 in
Arbor Size 5/8 in
Cut Width 0.095 in
Max. Cutting Depth 4 in

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products