Shop All Demolition Hammer Accessories
Dewalt
10" Bushing Tool SDS Max Shank
Mfr # DW5843
Zoro # G7638136
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bush Tool w/Shank
- Overall Length (In.) 9 3/5 in
- Application Roughing Up Surfaces
- Blade Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5843
- Zoro # G7638136
- UPC # 028874058439
- Country of Origin Taiwan, Province of China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 9 3/5 in |
Blade Width (In.) | 2 in |
Length (In.) | 1 3/8 x 12 |
Overall Length | 10 in |
Head Width | 2 in |
Shank Diameter | 45/64 in |
Shank Hex Size | 45/64 in |
Maximum Drilling Depth | 1 in |
Drill Bit Size | 2 in |
Description
Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 20V MAX* XR(R) Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with On Board Dust Extractor (DCH273P2DHO)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- Dewalt Rotary and Demolition Hammers