Shop All Reciprocating Saws
Dewalt
10 Amp Reciprocating Saw
Mfr # DWE304
Zoro # G1809711
original price:
$142.26
5% off
new price: $133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Voltage 120V AC
- Current 10 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE304
- Zoro # G1809711
- UPC # 885911379205
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 1/2 in |
Cord Length | 6 ft |
Length of Stroke | 1-1/8" |
Width | 17.5" |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 10 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,800 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7 lb, Voltage 120V AC, Cord Length 6 ft, Includes Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- WILLIAMS Williams Sliding T-Handle, 3/4" D, Black (HB-20A)
- PROTO Locking Extension 1/4" Dr, 14 3/32 in L, 1 Pieces, Chrome (J4763)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- Dewalt Power Saws