Shop All Drill Bit and Tap Sets
Dewalt
10-32 UNF DRILL TAP 1/4" Capacity
Mfr # DWADTQTR1032
Zoro # G4848938
Not eligible for select promotions
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Material High Speed Steel
- Size #10-32
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWADTQTR1032
- Zoro # G4848938
- UPC # 885911482738
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | #10-32 |
Overall Length | 2 5/16 in |
Thread Size | #10-32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type | 1/4" Hex |
Material - Machining | High Speed Steel |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size #10-32, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 5/16 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 3/4 In, W32885 (W32885)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1224)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- Dewalt Drill Bit and Tap Sets