Shop All Drill Bit and Tap Sets
Dewalt
10-24 UNC DRILL TAP 1/4" Capacity
Mfr # DWADTQTR1024
Zoro # G4848947
product price: $8.79
/ea
Not eligible for select promotions
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Shank Type 1/4" Hex
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR1024
- Zoro # G4848947
- UPC # 885911482721
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 2 5/16 in |
Size | #10-24 |
Thread Size | #10-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shank Type | 1/4" Hex |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size #10-24, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 5/16 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 20.00mm (C22933)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- DEWALT 8MM x 1.25 1/4" Capacity (DWADTQTR8MM125)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1224)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- Dewalt Drill Bit and Tap Sets