Shop All Auger Drill Bits
Dewalt
1" x 6" Power Ship Auger Bit
Mfr # DW1671
Zoro # G8217316
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Carbon Steel Alloy
- Drill Style Ship Auger
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1671
- Zoro # G8217316
- UPC # 028874316713
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Shank Size | 1" |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbon Steel Alloy |
Item | Wood Drilling Bit |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- STANLEY Linoleum Flooring Knife (10-509)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- Dewalt Drill Bits