Shop All Hammer Drill Bits
Dewalt
1" x 12" Drill Bit Premium Percussion
Mfr # DW5249
Zoro # G3199804
original price:
$22.59
11% off
new price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Three-Flat
- Shank Size 1/2 in
- Decimal Equivalent 1
- Drilling Length 7 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5249
- Zoro # G3199804
- UPC # 028874052499
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 7 in |
Overall Length | 12 in |
Maximum Drilling Depth | 7 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 1 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 7 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT16X2)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- DRILL AMERICA .6150 HSS Straight Shank Chucking Reamer (DWRR.6150)
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- DEWALT SDS Plus Stop Bits (DWA5494)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 3/8" x 8" x 10" High Impact Carbide SDS+ (DW5529)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- DEWALT 7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5719)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- Dewalt Hammer Drill Bits