Shop All Screwdriver Bits
Dewalt
1" Square #2 IMPACT READY(R) 2pk
Mfr # DWA1SQ2IR
Zoro # G7634645
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1SQ2IR
- Zoro # G7634645
- UPC # 885911344623
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1" |
Point Size | #2 |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/2 (68932)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- DEWALT Insert Bit, 1/4In, Spanner, #6, 1In (50 Pack) (DWA1SP6IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- HILLMAN 9497 2 in. CD-T15 Star Head Bit-, 2PK (146450)
- Dewalt Screwdriver Bits