Shop All Rotary Hammers
This Product is Discontinued
Dewalt
1" SDS Pistol Grip Hammer (Discontinued)
Mfr # D25133K
Zoro # G0322519
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Plus
- Voltage 120V AC
- No Load RPM 0 to 1500
- Blows per Minute 0 to 5,500 bpm
- Amps 8.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25133K
- Zoro # G0322519
- UPC # 885911633710
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 13 1/4 in |
Cord Length | 8 ft |
Overall Width | 12 3/4 in |
Overall Height | 5 1/4 in |
Description
Rotary Hammer, Chuck Style SDS-Plus, Handle Type Pistol-Grip, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 5/8 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 7 A, Voltage 120V AC, Maximum Blows per Minute 5,500 bpm, Impact Energy 1.9 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 5,500 bpm, Clutch Style Integral Clutch, Cord Length 8 ft, Core Bit Capacity in Concrete 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.