Shop All Twist Drill Bits
Dewalt
1" Reduced Shank Black Oxide Drill Bit (1/2" Shank)
Mfr # DW1629
Zoro # G7636413
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1 in
- Drilling Depth 3"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1629
- Zoro # G7636413
- UPC # 028874116290
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1 in |
Drilling Depth | 3" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Decimal Size | 1.0000" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- TITAN WRENCH 12" STRAP (TL21315)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- DEWALT 1/2" x 12" Black Oxide Drill Bit (DW1614)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 5/64" (73305)
- Dewalt Drill Bits