Shop All Hammer Drill Bits
Dewalt
1-Piece 4" x 22" SDS Max Core Bit
Mfr # DW5925
Zoro # G8415915
product price: $217.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 4
- Drilling Length 17"
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5925
- Zoro # G8415915
- UPC # 028877449951
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 4 in |
Drilling Depth | 17 in |
Shank Diameter | 4 in |
Core Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 4 |
Number of Pieces | 1 |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
Shank Type - Machining | SDS Max |
Cutting Tip Form | Toothed Style |
Measurement System | Fractional Inch |
Shank Included | No |
Centering Bit Required | No |
Primary Material Application | Concrete |
Centering Bit Included | Yes |
Description
Core Center Bit, SDS Max, 4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- Dewalt Drill Bits