Shop All Hammer Drill Bits
Dewalt
1-Piece 3-1/4" x 22" SDS Max Core Bit
Mfr # DW5921
Zoro # G8170775
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 3.25
- Drilling Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5921
- Zoro # G8170775
- UPC # 028877449913
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 3 1/4 in |
Drilling Depth | 17 in |
Shank Diameter | 3 1/4 in |
Core Diameter | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 3.25 |
Number of Pieces | 1 |
Wet or Dry Application | Dry |
Core Bit Cutter Material | Carbide |
For Use With | Hammer Drill |
Centering Bit Included | Yes |
Shank Included | No |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Cutting Tip Form | Toothed Style |
Centering Bit Required | No |
Primary Material Application | Concrete |
Description
Core Center Bit, SDS Max, 3 1/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 3 1/4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- ELESA Zinc-plated steel threaded stud, MBT.40 p-1/4-20x3/4-C9 (MBT-p (inch sizes))
- VULCAN Hammer Rip Frame Wood 22Oz (JL20145)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- DEWALT 1-Piece 2" x 22" SDS Max Core Bit (DW5917)
- Dewalt Hammer Drill Bits