Shop All Hammer Drill Bits
Dewalt
1-Piece 3-1/4" x 12" SDS Max Core Bit
Mfr # DW5920
Zoro # G8115922
product price: $158.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 3.25
- Drilling Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5920
- Zoro # G8115922
- UPC # 028877449906
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3 1/4 in |
Drilling Depth | 10 in |
Core Diameter | 3 1/4 in |
Shank Diameter | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Number of Pieces | 1 |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 3.25 |
Number of pieces | 1 |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Centering Bit Included | Yes |
Cutting Tip Form | Toothed Style |
Centering Bit Required | No |
Shank Included | No |
Shank Type - Machining | SDS Max |
Description
Core Center Bit, SDS Max, 3 1/4 in, Maximum Drilling Depth 10 in, 12 in Overall Length, 3 1/4 in Shank Diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-6'8)
- STARRETT Portable Hardness Tester (3811A)
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- DEWALT 3/4" x 6" x 8" SDS+ Hammer Bit (DW5453)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT 1-Piece 2-3/4" x 12" SDS Max Core Bit (DW5918)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- Dewalt Hammer Drill Bits