Shop All Hammer Drill Bits
Dewalt
1-Piece 3-1/2" x 12" SDS Max Core Bit
Mfr # DW5922
Zoro # G8390331
product price: $190.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 3.5
- Drilling Length 10"
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5922
- Zoro # G8390331
- UPC # 028877449920
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3 1/2 in |
Drilling Depth | 10 in |
Core Diameter | 3 1/2 in |
Shank Diameter | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 3.5 |
Number of Pieces | 1 |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
Shank Included | No |
Cutting Tip Form | Toothed Style |
Centering Bit Required | No |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Centering Bit Included | Yes |
Description
Core Center Bit, SDS Max, 3 1/2 in, Maximum Drilling Depth 10 in, 12 in Overall Length, 3 1/2 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8890)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- MILWAUKEE TOOL 7 Blended Wool Cutting Pad (5-Pc) (49-36-5785)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7206)
- Dewalt Drill Bits