Shop All Hammer Drill Bits
This Product is Discontinued
Dewalt
1-Piece 2" x 22" Spline Core Bit (Discontinued)
Mfr # DW5933
Zoro # G8161912
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Overall Length 22 in
- Number of Pieces 1
- Drilling Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5933
- Zoro # G8161912
- UPC # 028877450018
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 22 in |
Drilling Depth | 17 in |
Bit Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit |
Shank Shape | Spline |
Number of Pieces | 1 |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Description
Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 2 in, Drilling Depth 17 in, Overall Length 22 in, Shank Shape Spline, Wet or Dry Application Dry, For Use With Hammer Drill. DEWALT One-Piece Carbide Core Bits feature a low-friction core for fast drilling and rugged one-piece design. An alternating tooth design boosts durability and helps you center with ease. A tool-free centering bit enables fast, easy removal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.