Shop All Hammer Drill Bits
Dewalt
1-Piece 2" x 22" SDS Max Core Bit
Mfr # DW5917
Zoro # G7637454
original price:
$148.25
18% off
new price: $120.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 2
- Drilling Length 17"
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5917
- Zoro # G7637454
- UPC # 028877449876
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 2 in |
Drilling Depth | 17 in |
Core Diameter | 2 in |
Shank Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 2 |
Number of Pieces | 1 |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Shank Type - Machining | SDS Max |
Cutting Tip Form | Toothed Style |
Centering Bit Required | No |
Measurement System | Fractional Inch |
Shank Included | No |
Primary Material Application | Concrete |
Centering Bit Included | Yes |
Description
Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DEWALT 1" SDS Max Hollow Bit (DWA58001)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DEWALT SDS Plus Stop Bits (DWA5491)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- Dewalt Drill Bits