Shop All Hammer Drill Bits
Dewalt
1-Piece 2-3/4" x 22" SDS Max Core Bit
Mfr # DW5919
Zoro # G7637034
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 2.75
- Drilling Length 17"
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5919
- Zoro # G7637034
- UPC # 028877449890
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Drilling Depth | 17 in |
Bit Dia. | 2 3/4 in |
Core Diameter | 2 3/4 in |
Shank Diameter | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 2.75 |
Number of Pieces | 1 |
Core Bit Cutter Material | Carbide |
For Use With | Hammer Drill |
Wet or Dry Application | Dry |
Measurement System | Fractional Inch |
Centering Bit Included | Yes |
Cutting Tip Form | Toothed Style |
Shank Type - Machining | SDS Max |
Centering Bit Required | No |
Primary Material Application | Concrete |
Shank Included | No |
Description
Core Center Bit, SDS Max, 2 3/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 3/4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Replacement Bristle Belts/Stainless Steel 11Mm White (10MTBB103)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" (BL283)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 10x4" (CF202C)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- DEWALT 3/16" x 14" x 16" SDS+ Hammer Bit (DW5408)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 5" (48-20-5160)
- Dewalt Drill Bits