Shop All Hammer Drill Bits
Dewalt
1-Piece 2-3/4" x 12" SDS Max Core Bit
Mfr # DW5918
Zoro # G7636754
original price:
$149.09
18% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 2.75
- Drilling Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5918
- Zoro # G7636754
- UPC # 028877449883
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 2 3/4 in |
Drilling Depth | 10 in |
Shank Diameter | 2 3/4 in |
Core Diameter | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 2.75 |
Number of Pieces | 1 |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Centering Bit Required | No |
Shank Type - Machining | SDS Max |
Cutting Tip Form | Toothed Style |
Shank Included | No |
Centering Bit Included | Yes |
Description
Core Center Bit, SDS Max, 2 3/4 in, Maximum Drilling Depth 10 in, 12 in Overall Length, 2 3/4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-212 Bow Head Rake, 16 Teeth 54" Wood Handle (84-212)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- DEWALT 3/4" x 6" x 8" SDS+ Hammer Bit (DW5453)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8870)
- Dewalt Hammer Drill Bits