Shop All Screwdriver Bits
Dewalt
1" Phillips #2 IMPACT READY(R) 2pk
Mfr # DWA1PH2IR2
Zoro # G7634593
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1PH2IR2
- Zoro # G7634593
- UPC # 885911344517
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1" |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
With this DEWALT DWA1PH2IR2 Insert Bit, you can tackle jobs with precision. The bit has a 1" hex shank and is made of S2 steel. This insert bit has a 1 in. overall length and a #2 point size. Made of S2 steel, the screwdriver bit has a magnesium phosphate finish that protects against corrosion. It also features an 1/4" hex shank and Phillips tip for easy insertion into fasteners. You will want to make the DEWALT DWA1PH2IR2 Insert Bit part of your tool kit as it will allow you to work with greater accuracy and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- TEKTON 5/16 Inch Alignment Punch (66178)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR5)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- GREENLEE Replacement Bits (9953-13)
- Dewalt Screwdriver Bits