Shop All Screwdriver Bits
This Product is Discontinued
Dewalt
1" Phillips #2 IMPACT READY(R) 10pk (Discontinued)
Mfr # DWA1PH2IR10
Zoro # G7636203
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1PH2IR10
- Zoro # G7636203
- UPC # 885911344524
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1" |
Point Size | #2 |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Material | S2 Steel |
Description
This DEWALT DWA1PH2IR10 Insert Bit is the perfect accessory for your screwdriver. The bit can be used to remove and install screws in a variety of materials. Made of S2 steel, this 1" long insert bit has a #2 Phillips tip and is compatible with hex shank power tools. The 1/4" hex shank size makes it easy to attach the bit to your power tool. This screwdriver bit also features magnesium phosphate finish for durability and resistance against corrosion. The DEWALT DWA1PH2IR10 Insert Bit will help you work quickly and efficiently while making sure that your project meets professional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.