Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2660
Zoro # G7636614
product price: $1.25
/ea
Not eligible for select promotions
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2660
- Zoro # G7636614
- UPC # 028877508160
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T20 |
Tip Size | T20 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
Item | Power Bit |
Finish | Zinc Phosphate |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- DAYTON Capacitor 100uf/125v (TT3211602G)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1SQ2IR3)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack) (DWA6PH1IRB)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- Dewalt Screwdrivers and Nutdrivers