Shop All Nut Drivers
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2231
Zoro # G7635582
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Bit Style Square Recess
- Shank Size 1/4"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2231
- Zoro # G7635582
- UPC # 028874022317
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | #1 |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Bit Style | Square Recess |
For Use With | Drill/Driver, Impact Driver |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
Finish | Zinc Phosphate |
Shank Style | Hex Power Drive |
Item | Power Bit |
Single End/Double End | Single End |
Material | S2 Steel |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- HOUGEN Pilot-1 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10531)
- DURSTON MANUFACTURING 20 Red Double Wide Magrail No Studs (MRD20R)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- DEWALT Screw Driving, 1/4in. Magnetic Impact Ready Pivoting Nutdriver (DW2221IRP)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- KO-KEN Socket Driver 9mm 6 Point 235mm (167M-9)
- PROTO NUT DRIVER 7MM (PO9207M)
- Dewalt Nut Drivers