Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2201
Zoro # G7639107
product price: $1.15
/pk 2, $0.58/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #1
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2201
- Zoro # G7639107
- UPC # 028874022010
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Zinc Phosphate |
Item | Insert Bit |
For Use With | Drill/Driver, Impact Driver |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Socket Bit x 3/4" - 1/4 Sq Dr (120H0864SB)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- VAUGHAN 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- DEWALT Insert Bit, 1/4In, Slotted, 12-14, 2In (50 Pack) (DWA2SL12IRB)
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR5)
- DEWALT T25 STAR BIT (DW2625B)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (440-TX-40I-5PK)
- Dewalt Screwdriver Bits