Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2125
Zoro # G7639317
Not eligible for select promotions
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW2125
- Zoro # G7639317
- UPC # 028874021259
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Zinc Phosphate |
Item | Insert Bit |
For Use With | Drill/Driver, Impact Driver |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #27 HSS Straight Shank Straight Flute Chucking Reamer (DWRR27)
- HUSQVARNA Nose Bearing Cage Kit (504142501)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack) (DWA1TS27IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #3 (50 Pack) (DWA3SQ3IRB)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- Dewalt Screwdrivers and Nutdrivers