Shop All Screwdriver Bits
This Product is Discontinued
Dewalt
#1 Phillips 1" Insert Bit Tips (Discontinued)
Mfr # DW2065
Zoro # G7640281
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size #8
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2065
- Zoro # G7640281
- UPC # 028874020658
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | #8 |
Tip Size | #8 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Zinc Phosphate |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size #8, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.