Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2038
Zoro # G7636273
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size #8
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2038
- Zoro # G7636273
- UPC # 028874020382
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | #8 |
Tip Size | #8 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
SAE or Metric | SAE |
Finish | Zinc Phosphate |
Material | S2 Steel |
Description
If you are looking for a high-quality screwdriver bit, this DEWALT DW2038 Power Bit is the one to get. It has a hex power drive and provides increased torque when in use. The hex power drive increases the amount of torque produced by the tool, allowing you to tighten or loosen screws with ease. Made from S2 steel, this slotted bit has zinc phosphate finish that resists corrosion and rusting. With an overall length of 3 1/2", it has a 1/4" hex shank size and #8 fastening tool tip size. This product comes with a 1/4" shank size and 3-1/2" overall length. You will appreciate how well this DEWALT Power Bit works when you need to tighten or loosen screws quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Progrip Pick 90 Degree Hose (13230)
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- WARWOOD TOOL 3 lb Cross Pein Driving Hammer, 16 Hickory Handle (12441)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX25IR5)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2149)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- Dewalt Screwdrivers and Nutdrivers