Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2022
Zoro # G7639073
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW2022
- Zoro # G7639073
- UPC # 028874020221
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #2 |
Tip Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Zinc Phosphate |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
Item | Power Bit |
Material | S2 Steel |
Description
This DEWALT DW2022 Power Bit is the ideal tool for use with power screwdrivers. The fastening tool features a hex shank and a 1/4" hex drive. The bit has a zinc phosphate finish that offers corrosion resistance. It has a #2 Phillips head, which makes it compatible with fasteners of the same size. This 2" long power bit is made of S2 steel and features an overall length of 2". Its hex shank fits 1/4" quick release ratchets or any other power tools with 1/4" hex drives. The DEWALT DW2022 Power Bit will give you all the torque you need to complete your job efficiently and quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- HHIP 10" D1-8 3-Jaw Camlock Lathe Chuck (3900-4610)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT Screw Driving, #2/#8 Double Ended Screwdriver Power Bit (DW2024B)
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- DEWALT Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack) (DWA3TX30IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- EAZYPOWER Tee Star, T40, 2" (13226)
- Dewalt Screwdrivers and Nutdrivers