Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2015
Zoro # G7638644
product price: $1.55
/ea
Not eligible for select promotions
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size #6
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2015
- Zoro # G7638644
- UPC # 028877338361
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #6 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #6 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Zinc Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Drill/Driver, Impact Driver |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size #6, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Halogen HeadLght Assrtmnt Adj Red Tray W/Clr Lid (8665RCP)
- RIDGID Blade, T413B 3In. (92825)
- STANLEY 30 ft Tape Measure, 1 in Blade (33-430)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- VEGA Hex 7/32 Insert Bit x 1 (125H1464A)
- Dewalt Screwdrivers and Nutdrivers