Shop All Screwdriver Bits
Dewalt
1" Phillips #1 IMPACT READY(R) 2pk
Mfr # DWA1PH1IR2
Zoro # G7634636
Not eligible for select promotions
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1PH1IR2
- Zoro # G7634636
- UPC # 885911344500
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #1 |
Shank Size | 1" |
Overall Length | 1" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
Item | Insert Bit |
Material | S2 Steel |
Description
If you are looking for a high-quality screwdriver bit, this DEWALT DWA1PH1IR2 Insert Bit is the perfect choice. It features S2 steel that is extremely durable and will not corrode or rust. The insert bit has a length of 1 in., with an overall tip size of #1. This hex shank fastening tool has a tip style of Phillips and point size of #1. It also comes with magnesium phosphate finish that protects against corrosion and wear, while its hex shank ensures excellent grip. The DEWALT Insert Bit provides top quality results when it comes to your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9096 Battery (DC9096 BATTERY DEWALT)
- OTC Heavy Duty Snap Ring Pliers, 4513-1 (OTC4513-1)
- OTC Thread Chaser, Standard (7402)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- BEST WAY TOOLS BIT ADAPTR 3/8""SQ 1/4""HX (84026)
- Dewalt Screwdriver Bits