Shop All Cordless Tool Accessories
Dewalt
1" PEX Expander Head
Mfr # DCE4001
Zoro # G2042341
Not eligible for select promotions
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Milwaukee ProPEX Heads
- Features 1 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
- Category Type Attachment
- Accessory Type PEX Expansion Head
- Product Type PEX Expansion Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE4001
- Zoro # G2042341
- UPC # 885911502412
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Expander Head Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Milwaukee ProPEX Heads |
Item | Expansion Head |
Features | 1 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification |
Category Type | Attachment |
Accessory Type | PEX Expansion Head |
Product Type | PEX Expansion Head |
Compatible With | DEWALT Expander |
Description
Expansion Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Sharpener Attachment (825)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- Dewalt Cordless Tool Accessories