Shop All Glass & Ceramic Drill Bits
Dewalt
1" Diamond Drill Bit
Mfr # DW5584
Zoro # G3231444
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5584
- Zoro # G3231444
- UPC # 885911015776
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Dia. | 1" |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 1 in, Diamond, Straight, Maximum Drilling Depth 2 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5324)
- STRUCTRON Scraper, Stiff, 6-13/16", Carbon Steel (49756GRA)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- DRILLCO 1/8 GLASS & TILE BIT - 1840 (184F108)
- Dewalt Drill Bits