Shop All Rotary Hammers
Dewalt
1-7/8" SDS MAX Rotary Hammer
Mfr # D25733K
Zoro # G2188363
original price:
$1,025.99
13% off
new price: $889.00
/ea
Free Shipping & Returns
$889.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 0 to 355
- Blows per Minute 1,305 to 2,705 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25733K
- Zoro # G2188363
- UPC # 885911477499
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 21 3/8 in |
Overall Width | 21 1/4 in |
Cord Length | 13 ft |
Overall Height | 11 1/2 in |
Description
Rotary Hammer, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 3/4 in, Solid Bit Capacity in Concrete 1 7/8 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 15 A, Voltage 120V AC, Maximum Blows per Minute 2,705 bpm, Impact Energy 9.8 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 1,305 to 2,705 bpm, Clutch Style 2 Stage E-Clutch, Cord Length 13 ft, Core Bit Capacity in Concrete 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- DEWALT Cordless Rotary Hammer Kit, 20V (DCH263R2/DWH205DH)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- DEWALT Cordless Rotary Hammer (DCH172D2/DCB203)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- Dewalt Rotary Hammers