Shop All Hammer Drill Bits
Dewalt
1-3/8" x 24" x 29" High Impact 4 Cutter SDS Max
Mfr # DW5856
Zoro # G7420673
product price: $106.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.375
- Drilling Length 24 in
- Maximum Drilling Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5856
- Zoro # G7420673
- UPC # 885911297806
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 1-3/8" |
Drill Bit Size | 1 3/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.375 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 3/8 in, Carbide Tipped, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652504108)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 3/16" x 14" x 16" SDS+ Hammer Bit (DW5408)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- Dewalt Hammer Drill Bits