Shop All Hammer Drill Bits
Dewalt
1-3/8" Diamond Drill Bit
Mfr # DW5586
Zoro # G7636851
product price: $37.89
/ea
Not eligible for select promotions
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Decimal Equivalent 1.375
- Shank Dia. 3/8 in
- Maximum Drilling Depth 1 3/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5586
- Zoro # G7636851
- UPC # 885911015783
- Country of Origin United Kingdom
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 1 3/4 in |
Bit Dia. | 1-3/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 3/8 in |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 1 3/8 in, Diamond, Straight, Maximum Drilling Depth 1 3/4 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- DEWALT 1-3/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5856)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- Dewalt Drill Bits