Shop All Hole Saws
Dewalt
1-3/8" (35mm) Metal Cutting Carbide Holesaw
Mfr # DWACM1822
Zoro # G0702880
product price: $39.85
/ea
Not eligible for select promotions
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Other Tough Metal
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1/4 in
- Arbor Design Built-In
- Shank Size 3/8 in Tri Lobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Shank Size | 3/8 in Tri Lobe |
Saw Dia. | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Stainless Steel, Other Tough Metal |
Tooth Material | Carbide Tipped |
Arbor Design | Built-In |
Teeth per Inch | 2 |
Item | Hole Saw |
Impact Rated | No |
Tooth Material Grade | YG8C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Metal |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated No, Shank Size 3/8 in Tri Lobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x3 Carbon Steel Hex Die (DWTMHX36X3)
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc (W742)
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Black Oxide Finish (J5649BL)
- BIG HORN Brass Router Template Guide I.D. 1/4 Inch O.D. 5/16 Inch Replaces Porter Cable 42054 (19666)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 1/8" dia (DAH4218)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- Dewalt Hole Saws & Cutters