Shop All Hammer Drill Bits
Dewalt
1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max
Mfr # DW5830
Zoro # G3369886
product price: $125.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.75
- Drilling Length 18 in
- Overall Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5830
- Zoro # G3369886
- UPC # 028874058309
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 18 in |
Overall Length | 22 1/2 in |
Maximum Drilling Depth | 18 in |
Drill Bit Size | 1 3/4 in |
Bit Dia. | 1-3/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.75 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 3/4 in, Carbide Tipped, 22 1/2 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- BETA T-Handle Wrench, Male, 2mm (009510521)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- DEWALT 1/2" x 18" Drill Bit Premium Percussion (DW5237)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- DEWALT SDS Plus Rebar Cutters (DWA54120)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- Dewalt Hammer Drill Bits