Shop All Routers
Dewalt
1-3/4 HP (maximum motor HP) Fixed Base Router
Mfr # DW616
Zoro # G2492874
product price: $167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 3/4 hp
- Voltage 120V AC
- Amps 11 A
- Switch Toggle
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length (In.) | 10 1/8 in |
Overall Width | 9 5/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 10 3/4 in |
Height | 7.3" |
Width | 9.3" |
Base Diameter | 6 in |
Cord Length | 10 ft |
Collet Size | 1/4 in, 1/2 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.75 hp, Current 11 A, Maximum Speed 24,500 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Instant Start, Kit Contents DW616M Motor Pack, DW6184 Fixed Base, Sub-base Concentricity Gauge, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Tool Weight 7.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- MARSHALLTOWN Sponge Sandng Drywall (DWS467-3)
- CRESCENT NICHOLSON Push On File Handle, Length 5 1/4 in, Dia 1 1/2 in, Wood (21528N)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- DEWALT Laminate Trimmer (DWE6000)
- DEWALT Router, Corded, 3 hp (DWE625)
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router (DW621)
- DEWALT Plunge Base for DW616/618 Routers (DW6182)
- PORTER-CABLE 4.5 Amp Single-Speed 1/4 in. Laminate Trimmer (PCE6430)
- Dewalt Routers & Accessories